Menu Search
Wall and Ceiling Light Fixtures Wall Mount Area, HPS, 250W

LITHONIA LIGHTING #TWH-250S-TB-LPI

Wal-Pak Wall Mount Area, HPS, 250W

SKU #78423106742
Manufacturer Series: TWH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 250W
Lamp Included: Yes
Voltage: Multi-Tap
Ballast Type: CWA
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 15.75x16.75x8.00" (400x426x203mm)