Menu Search

LITHONIA LIGHTING #TWR1-150S-TB-LPI

Wall Mount Area, HPS, 150W

SKU: 78423113701
Manufacturer Series: TWR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: Multi-Tap
Ballast Type: HPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 6.00"x12.00"Wx9.00"D (152x317x229mm)
Description
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - Multi-tap; Ballast Type - HPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Borosilicate Glass; LxWxD - 6.00"x12.00"Wx9.00"D (152x317x229mm); Manufacturer Series - TWR