Menu Search

LITHONIA LIGHTING #TWAC-100S-120-LPI

Contour Wall Mount Area Cutoff, HPS, 100W

SKU: 78423113941
Manufacturer Series: TWAC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Wall Mount Area Cutoff
Lamp Type: HPS
Watts: 100W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 10.00"Hx11.50"Wx8.93"D (254x292x227mm)
Description
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area Cutoff; Lamp Type - HPS; Watts - 100; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 10.00"Hx11.50"Wx8.93"D (254x292x227mm); Additional Information - Optics Provide IES Cutoff Distribution; Manufacturer Series - Contour, TWAC
Additional Info: Optics Provide IES Cutoff Distribution