Menu Search
LED WAVES #LW30-OU050-W5000K

Outdoor Wall Pack, LED, 50W

SKU # 43607198996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Outdoor Wall Pack
Lamp Type: LED
Watts: 50W
Lamp Included: Yes
Voltage: 120/240/277V
LxWxD: 8.90x7.87x3.90 in. (226x200x98mm)

Additional Info: Color Temperature: 5000K (Cool White). Lumens: 4581. Lamp Life (approx): 50,000 Hrs