Menu Search
Wall and Ceiling Light Fixtures Outdoor Wall Lantern, Candelabra Base Incandescent, 60W

KICHLER LIGHTING #9677OZ

Outdoor Wall Lantern, Candelabra Base Incandescent, 60W

SKU #78392709835
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Outdoor Wall Lantern
Lamp Type: Candelabra Base Incandescent
Watts: 60W
Lamp Included: No
Finish: Olde Bronze
Refractor: Glass
LxWxD: 24.75 in. H x 12.00 in. W

Additional Info: Lamp Type: B10, 3 Lamp, Refractor: Clear Beveled Glass, Wet Location Use