KICHLER LIGHTING #9611BK

Outdoor Wall Fixture, A19 Medium Base Incandescent Lamp, 120V, 60W, Aluminum Housing

SKU: 78392796115
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Outdoor Wall Light
Lamp Type: A19 Medium Base Incandescent
Watts: 60W
Lamp Included: No
Voltage: 120V
Housing: Aluminum
Finish: Black
Refractor: Clear Glass
LxWxD: 5.00 in. H x 8.50 in. W
Manufacturer Series: Signature
Description
Wall and Ceiling Light Fixtures: Fixture Type - Outdoor Wall Light; Lamp Type - A19 Medium Base Incandescent; Watts - 60; Lamp Included - No; Voltage - 120V; Housing - Aluminum; Finish - Black; Refractor - Clear Glass; LxWxD - 5.00 in. H x 8.50 in. W; Additional Information - Extension: 5.75 in., CFL Bulb Type: HYBRID (23-30W), Style: Traditional; Manufacturer Series - Signature
Additional Info: Extension: 5.75 in., CFL Bulb Type: HYBRID (23-30W), Style: Traditional