Menu Search
Wall and Ceiling Light Fixtures Wall Mount Area, HPS, 70W

HUBBELL #NRG-307B-PC

Perimalux Wall Mount Area, HPS, 70W

SKU #78598846582
Manufacturer Series: NRG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 70W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Polycarbonate
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 10.62x5.00x5.25" (270x127x133mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - HPS; Watts - 70; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Polycarbonate; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 10.62x5.00x5.25" (270x127x133mm); Additional Information - Photocontrol; Manufacturer Series - Perimalux NRG

Additional Info: Photocontrol