Menu Search
Wall and Ceiling Light Fixtures Wall Mount Area, HPS, 70W
HUBBELL #NRG-307

Perimalux Wall Mount Area, HPS, 70W

SKU # 78598864242 Manufacturer Series: NRG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 70W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Polycarbonate
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 10.62x5.00x5.25" (270x127x133mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - HPS; Watts - 70; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Polycarbonate; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 10.62x5.00x5.25" (270x127x133mm); Manufacturer Series - Perimalux NRG