HUBBELL #PVL3-150P-18-BZ-L

Perimaliter Outdoor Security Light, Pulse Start Metal Halide, 150W

SKU: 78598800846
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Outdoor Security Light
Lamp Type: Pulse Start Metal Halide
Watts: 150W
Lamp Included: Yes
Voltage: 120/208/240/277V
Ballast Type: HX-HPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 15.00x14.88x8.00"
Description
Wall and Ceiling Light Fixtures: Fixture Type - Outdoor Security Light; Lamp Type - Pulse Start Metal Halide; Watts - 150; Lamp Included - Yes; Voltage - 120/208/240/277V; Ballast Type - HX-HPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 15.00x14.88x8.00"; Manufacturer Series - Perimaliter