Menu Search
Wall and Ceiling Light Fixtures Outdoor Security Light, Pulse Start Metal Halide, 150W

HUBBELL #PGM3-150S-18-BZ

Perimaliter Outdoor Security Light, Pulse Start Metal Halide, 150W

SKU #78598800579
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Outdoor Security Light
Lamp Type: Pulse Start Metal Halide
Watts: 150W
Lamp Included: No
Voltage: 120/208/240/277V
Ballast Type: HX-HPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Glass
LxWxD: 15.00x14.88x8.00"

Wall and Ceiling Light Fixtures: Fixture Type - Outdoor Security Light; Lamp Type - Pulse Start Metal Halide; Watts - 150; Lamp Included - No; Voltage - 120/208/240/277V; Ballast Type - HX-HPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Glass; LxWxD - 15.00x14.88x8.00"; Manufacturer Series - Perimaliter