Menu Search
Wall and Ceiling Light Fixtures Outdoor Security Light, Pulse Start Metal Halide, 100W

HUBBELL #PVL3-100P-18-BZ-L

Perimaliter Outdoor Security Light, Pulse Start Metal Halide, 100W

SKU #78598800591
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Outdoor Security Light
Lamp Type: Pulse Start Metal Halide
Watts: 100W
Lamp Included: Yes
Voltage: 120/208/240/277V
Ballast Type: HX-HPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 15.00x14.88x8.00"