Menu Search
Wall and Ceiling Light Fixtures Outdoor Security Light, LED, 18W
HUBBELL #NRG-312LU-5K-BZ-PC

Outdoor Security Light, LED, 18W

SKU # 78598803003 Manufacturer Series: NRG300B Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Outdoor Security Light
Lamp Type: LED
Watts: 18W
Lamp Included: Yes
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Bronze
LxWxD: 11.02x6.89x5.39"

Wall and Ceiling Light Fixtures: Fixture Type - Outdoor Security Light; Lamp Type - LED; Watts - 18; Lamp Included - Yes; Voltage - 120-277V; Housing - Die Cast Aluminum; Finish - Bronze; LxWxD - 11.02x6.89x5.39"; Additional Information - LED: 1120 Lumens, 5000K, 12 LED; Manufacturer Series - NRG300B Series

Additional Info: LED: 1120 Lumens, 5000K, 12 LED