Wall Mount Luminaire, HPS Lamp, 70 W, 120V, NPF Ballast, Polycarbonate Refractor, Bronze

SKU: 66240011663
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Wall Mount Security
Lamp Type: HPS
Watts: 70W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 10.00x7.00x7.00" (254x178x178mm)
Manufacturer Series: Smokey
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Security; Lamp Type - HPS; Watts - 70; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 10.00x7.00x7.00" (254x178x178mm); Manufacturer Series - Smokey