Menu Search
EATON LIGHTING #XTOR3A

Crosstour Wallpack, LED, Glass Refractor, 30 Watt

SKU # 08008359229
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 30W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Glass
LxWxD: 8.00x6.50x4.00"

Additional Info: 5000K