Menu Search
Wall and Ceiling Light Fixtures Wallpack, LED, Glass Refractor, 20 Watt
EATON LIGHTING #XTOR2A-PC1

Crosstour Wallpack, LED, Glass Refractor, 20 Watt

SKU # 08008359239
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 20W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Glass
LxWxD: 6.75x5.75x3.63"

Additional Info: 5000K