You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #HPWM50

Wal-Lite Wall Pack, HPS Lamp, 50 W, 120V, Polycarbonate Refractor, Polycarbonate Housing

SKU # 66240132663
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 50W
Lamp Included: Yes
Voltage: 120V
Housing: Polycarbonate
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 11.00"Hx6.75"Wx5.38"D (279x171x137mm)