Menu Search
Wall and Ceiling Light Fixtures Wall Pack, HPS Lamp, 100 W, Multi-Tap, HPF Ballast, Bronze

EATON LIGHTING #HPIT10

Wall Pack, HPS Lamp, 100 W, Multi-Tap, HPF Ballast, Bronze

SKU #66240182559
Manufacturer Series: Impact Trapezoid
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Wall Mount Area Cutoff
Lamp Type: HPS
Watts: 100W
Lamp Included: Yes
Voltage: Multi-Tap
Ballast Type: HPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Glass
LxWxD: 8.50"Hx16.50"Wx9.00"D

Additional Info: Full Cutoff Luminaire, Dark Sky Friendly