Menu Search
Wall and Ceiling Light Fixtures MPFZ Wall Mount Fixture, Metal Halide Lamp, 120/277V, 150W, Die Cast Aluminum Housing, CWA Ballast

EATON LIGHTING #MPFZ15

MPFZ Wall Mount Fixture, Metal Halide Lamp, 120/277V, 150W, Die Cast Aluminum Housing, CWA Ballast

SKU #62396199716
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Wall Mount Area
Lamp Type: Metal Halide
Watts: 150W
Lamp Included: Yes
Voltage: 120/277V
Ballast Type: CWA
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
LxWxD: 9.25 in. Hx7.75 in. Wx14.25 in. D (234.9x196.8x361.9mm)

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - Metal Halide; Watts - 150; Lamp Included - Yes; Voltage - 120/277V; Ballast Type - CWA; Housing - Die Cast Aluminum; Finish - Bronze Polyester Powder; LxWxD - 9.25 in. Hx7.75 in. Wx14.25 in. D (234.9x196.8x361.9mm); Additional Information - MH150UMED Lamp, Ballast Kit: MPKT-150-CWA-MT

Additional Info: MH150UMED Lamp, Ballast Kit: MPKT-150-CWA-MT