Menu Search
EATON LIGHTING #XTOR5ARL

CrossTour Luminaire, Wall Pack; LED; 50W; 3500K; 250W HID equivalent

SKU # 08008365511 Manufacturer Series: MAXX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 50W
Lamp Included: Yes
Voltage: 120/277V
Housing: Die Cast Aluminum
Finish: Carbon Bronze
Refractor: Glass
LxWxD: 11.00 x 8.75 x 6.25 in. (279 x 222 x 159mm)

Additional Info: 3500K; 250W HID equivalent