Menu Search
Wall and Ceiling Light Fixtures Wall Mount Area, HPS, 100W

EATON CROUSE-HINDS SERIES #CPMVS2W100/MT

Champ-Pak Wall Mount Area, HPS, 100W

SKU #78227418319
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 100W
Lamp Included: No
Voltage: Multi-Tap
Ballast Type: HPF
Housing: Aluminum
Finish: Gray
Refractor: Borosilicate Glass
LxWxD: 16.44x13.00x7.88" (417x330x200mm)

Additional Info: Corro-free Epoxy Powder Coat