Menu Search
DHI CORP #505198

Outdoor Wall Light, Medium Base Incandescent Lamp, 120V, 60W, Formed Steel Housing

SKU # 44001896062 Manufacturer Series: Jelly Jar
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Outdoor Wall Light
Lamp Type: Medium Base Incandescent
Watts: 60W
Lamp Included: No
Voltage: 120V
Housing: Formed Steel
Finish: Oil Rubbed Bronze
Refractor: Clear Glass
LxWxD: 7.50 in. H x 4.50 in. W x 5.25 in. D

Wall and Ceiling Light Fixtures: Fixture Type - Outdoor Wall Light; Lamp Type - Medium Base Incandescent; Watts - 60; Lamp Included - No; Voltage - 120V; Housing - Formed Steel; Finish - Oil Rubbed Bronze; Refractor - Clear Glass; LxWxD - 7.50 in. H x 4.50 in. W x 5.25 in. D; Manufacturer Series - Jelly Jar