Menu Search
Wall and Ceiling Light Fixtures Area Luminaire, LED, 25W
CREE LIGHTING #XSPW-A-0-3-F-G-U-S

Area Luminaire, LED, 25W

SKU # 84966500044 Manufacturer Series: XSPW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Area Luminaire
Lamp Type: LED
Watts: 25W
Lamp Included: Yes
Voltage: 120-277V
Housing: Aluminum
Finish: Silver
LxWxD: 12inx9.3inx4.8in

NanoOptic Precision Delivery Grid optic Type III distribution; Utilizes BetaLED Technology; The rugged lightweight aluminum housing and mounting box are designed for installation over standard and mud ring single gang J-Boxes; The luminaire allows for through-wired or conduit entry from the top, bottom, sides and rear; The housing design is intended specifically for LED technology including a weathertight LED driver compartment and thermal management; Designed for downlight applications only; Exclusive Colorfast DeltaGuard finish features an E-Coat epoxy primer with an ultra-durable powder topcoat, providing excellent resistance to corrosion, ultraviolet degradation and abrasion; Class 2 output; Total harmonic distortion less than 20 PCT at full load; Luminaire and finish endurance tested to withstand 5000 HR of elevated ambient salt fog conditions as defined in ASTM Standard B 117; To address inrush current, slow blow fuse or type C/D breaker should be used; Made in the USA of U.S. and imported parts; Suitable for wet locations