Menu Search
APPLETON #G-WM330L-MT

Wallmaster Wall Mount Area, HPS, 100W

SKU # 78138146181
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: HPS
Watts: 100W
Lamp Included: No
Voltage: Multi-Tap
Ballast Type: HPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 15.12x9.81x6.37"

Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - HPS; Watts - 100; Lamp Included - No; Voltage - Multi-Tap; Ballast Type - HPF; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Polycarbonate; LxWxD - 15.12x9.81x6.37"; Manufacturer Series - Wallmaster