Menu Search
Search
ACUITY BRANDS #TWA-100M-TB-LPI

Lithonia Lighting® Wall Mount Area, Metal Halide, 100W

SKU # 78423111502 Manufacturer Series: Contour TWA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Wall Mount Area
Lamp Type: Metal Halide
Watts: 100W
Lamp Included: Yes
Voltage: Multi-Tap
Ballast Type: HPF
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Polycarbonate
LxWxD: 10.00x11.50x8.93" (25.4x29.2x5.20mm)