×

Your shopping cart is empty.

PASS & SEYMOUR TP1-LA

PASS & SEYMOUR  TP1-LA

Toggle Switch Plate Light Almond Nylon (1) Toggle Switch

PASS & SEYMOUR

Manufacturer # TP1-LA

SKU: 78500727404





Product Description

Wall Plates - Standard: Plate Type - Toggle Switch; Size - Standard; Gangs - 1; Configuration - (1) Toggle Switch; Material - Nylon; Finish - Light Almond; Manufacturer Series - Trademaster

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Plate Type: Toggle Switch
Size: Standard
Gangs: 1
Configuration: (1) Toggle Switch
Material: Nylon
Finish: Light Almond
Manufacturer Series: Trademaster

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: