Wall Plate Tamper-proof

SKU: 78358580926
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Plate
Head: Tamper-proof
Thread Size: 6/32
Length: 3/8 in.
Material: Brass
Finish: Natural
Wall Plate Screws: Type - Wall Plate; Head - Tamper-proof; Thread Size - 6/32; Length - in - 3/8; Material - Brass; Finish - Natural