CULLY ENTERPRISES #53608

Wall Plate Screw, 6/32 Thread, 1/2 in. L, Oval/Slotted Head, Stainless Steel, Natural

SKU: 08593753608
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Plate
Head: Oval, Slotted
Thread Size: 6/32
Length: 1/2 in.
Material: Stainless Steel
Finish: Natural
Description
Wall Plate Screws: Type - Wall Plate; Head - Oval, Slotted; Thread Size - 6/32; Length - in - 1/2; Material - Stainless Steel; Finish - Natural