LEVITON #80700-I

Wall Plate Adapter, Toggle Switch Plate, Plastic, Ivory, Blank Insert, Strap Mount

SKU: 07847749301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Plate Filler
Plate Configuration: Toggle Switch
Insert Opening: Blank
Material: Plastic
Color: Ivory
Mounting: Strap
Description
Wall Plate Insert Fillers-Adapters: Type - Wall Plate Filler; Plate Configuration - Toggle Switch; Insert Opening - Blank; Material - Plastic; Color - Ivory; Mounting - Strap