Gasket, Insulating, Wall Plate, 100 Per Pack

SKU: 78100216182
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Outlet Box Gasket
Number of Gangs: 1
Device Opening: Toggle/Duplex/Decora
Material: Foam
Package: 100
Wall Plate Gaskets: Type - Outlet Box Gasket; Number of Gangs - 1; Device Opening - Toggle/Duplex/Decora; Material - Foam; Package - 100; Additional Information - Thermal Barrier, Foam Rated: 94HFI
Additional Info: Thermal Barrier, Foam Rated: 94HFI