Menu Search
Wall Plate Accessories Receptacle Housing Insert, Duplex, Electrical Ivory, Plastic
OPTICAL CABLE #A106K400

Receptacle Housing Insert, Duplex, Electrical Ivory, Plastic

SKU # 47003400426 Manufacturer Series: KMJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Accessory Type: Wall Plate Receptacle Safety Inserts
Type: Receptacle Safety Insert
Material: Plastic
Color: Electrical Ivory
Receptacle Type: Duplex

Wall Plate Receptacle Safety Inserts: Type - Receptacle Safety Insert; Receptacle Type - Duplex; Material - Plastic; Color - Electrical Ivory; Additional Information - No. of Gang: 1, No of Port: 4; Manufacturer Series - KMJ

Additional Info: No. of Gang: 1, No of Port: 4