Menu Search
MULBERRY #40224

Wall Plate Screw, 6/32 Thread, 1/2 in. L, Oval/Slotted Head, Metal, White

SKU # 09532740224
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Plate
Head: Oval, Slotted
Thread Size: 6/32
Length: 1/2 in.
Material: Metal
Finish: White