Menu Search
MULBERRY #40454

Wall Plate Grommet, 1/2 in. KO in. Hole, 5/8 in. Grommet, Rubber, Cable/Telephone Plate

SKU # 09532740454
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Wall Plate Bushings-Grommets
Type: Wall Plate Grommet
Plate Type: Cable/Telephone
Material: Rubber
Hole Diameter: 7/8 in. (1/2 in. KO)
Grommet Diameter: ID: 5/8 in.

Wall Plate Bushings-Grommets: Type - Wall Plate Grommet; Plate Type - Cable/Telephone; Hole ID - in - 7/8 (1/2" KO); Grommet ID - in - 5/8; Material - Rubber