Menu Search
Wall Plate Accessories Wall Plate Adapter, Toggle Switch Plate, Plastic, Gray, Blank Insert, Strap Mount
LEVITON #80700-GY

Wall Plate Adapter, Toggle Switch Plate, Plastic, Gray, Blank Insert, Strap Mount

SKU # 07847749302
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Wall Plate Insert Fillers-Adapters
Type: Wall Plate Filler
Material: Plastic
Plate Configuration: Toggle Switch
Insert Opening: Blank
Color: Gray
Mounting: Strap