Menu Search
Wall Plate Accessories Wall Plate Oval, Slotted

LEGRAND - PASS & SEYMOUR #510-I

Wall Plate Oval, Slotted

SKU #78500700250
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Plate
Head: Oval, Slotted
Thread Size: 6/32
Length: 1/2 in.
Material: Metal
Finish: Ivory