Menu Search
Search
HUBBELL #RA38RPK100

Wiring Device-Kellems Wallplate Screw, No. 6-32, Oval, Milled Slotted Head

SKU # 88377818663
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Wall Plate Screw
Head: Oval, Milled Slotted
Thread Size: No. 6-32
Length: 2 in.
Material: Steel
Package: Box
Color: Red
Mounting: Threaded
Package Quantity: 100