Menu Search

DOTTIE #CA100

CAT-A-PILLAR Device Spacer Polyethylene

SKU: 78100216171
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Accessory Type: Wall Plate Wiring Device Spacers
Type: Device Spacer
Material: Polyethylene
Size: 1/8 in. Thick
Construction: Strip of 8 Segments
Package Quantity: 100
Description
Wall Plate Wiring Device Spacers: Type - Device Spacer; Material - Polyethylene; Size - 1/8" Thick; Construction - Strip of 8 Segments; Package Quantity - 100; Additional Information - Used as shim or plastic washer to straighten crooked devices or to bring mounting surface flush to wall; Manufacturer Series - CAT-A-PILLAR
Additional Info: Used as shim or plastic washer to straighten crooked devices or to bring mounting surface flush to wall