Menu Search
Wall Plate Accessories Wall Plate Screw, 6/32 Thread, 5/16 in. L, Oval/Slotted Head, Metal, White Decora

CULLY ENTERPRISES #51104

Wall Plate Screw, 6/32 Thread, 5/16 in. L, Oval/Slotted Head, Metal, White Decora

SKU #08593751104
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Plate
Head: Oval, Slotted
Thread Size: 6/32
Length: 5/16 in.
Material: Metal
Finish: White Decora