Menu Search
Wall Mount Heaters Wall Heater, 240/208VAC, 1000/750 Watt, 7.13x14.50x3.50 in., Ivory, Recessed Mount

TPI CORP #HF4310T2RP

Wall Heater, 240/208VAC, 1000/750 Watt, 7.13x14.50x3.50 in., Ivory, Recessed Mount

SKU #68633432771
Manufacturer Series: 4300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fan Forced Wall Heater
Grade: Commercial
Voltage: 240/208V AC
Watts: 1000/750W
Color: Ivory
Housing HxWxD: 7.13x14.50x3.50"
Control: Built-In Thermostat
Mounting: Recessed

Additional Info: 2 Pole Thermostat