Menu Search
TPI CORP #HF4315TRPW

Wall Heater, 208/120VAC, 1500/1125 Watt, 7.13x14.50x3.50 in., White, Recessed Mount

SKU # 68633432793 Manufacturer Series: 4300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Forced Wall Heater
Grade: Commercial
Voltage: 208/120V AC
Watts: 1500/1125W
Color: White
Housing HxWxD: 7.13x14.50x3.50"
Control: Built-In Thermostat
Mounting: Recessed

Wall Mount Heaters: Type - Fan Forced Wall Heater; Grade - Commercial; Voltage - 208/120VAC; Watts - 1500/1125; Color - White; Housing HxWxD - 7.13x14.50x3.50 in; Control - Built-In Thermostat; Mounting - Recessed; Additional Information - 1 Pole Thermostat; Manufacturer Series - 4300

Additional Info: 1 Pole Thermostat