Menu Search
Wall Mount Heaters Residential Fan Forced Wall Heater White

NUTONE #9815WH

Residential Fan Forced Wall Heater White

SKU #78489132816
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 240/120V AC
Watts: 1500W
Color: White
Housing HxWxD: 10.50x12.50x3.38"
Control: Built-In Thermostat
Mounting: Recessed

Wall Mount Heaters: Type - Fan Forced Wall Heater; Grade - Residential; Voltage - 240/120VAC; Watts - 1500; Color - White; Housing HxWxD - 10.50x12.50x3.38"; Control - Built-In Thermostat; Mounting - Recessed