Menu Search
Search
ELECTROMODE #EWA30C31

Commercial Fan Forced Wall Heater Almond

SKU # 78105232255 Manufacturer Series: EWA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Forced Wall Heater
Grade: Commercial
Voltage: 240V AC
Watts: 3000W
Color: Almond
Housing HxWxD: 18.16x14.31x3.81"
Control: DPST PB Switch and Thermostat
Mounting: Recessed