Menu Search
WIEGMANN #JIC0403025

Enclosure, Wall Mount; Steel; HxWxD: 4 x 3 x 3 in.

SKU # 78672537910 Manufacturer Series: JIC Handy
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 3 in.
Depth: 3 in.
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 4 in.
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13. HxWxD(in): 4.25x2.88x2.63