Menu Search
WIEGMANN #N12202006

Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 6 in.

SKU # 78672534225 Manufacturer Series: N12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Height: 20 in.
Width: 20 in.
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Depth: 6 in.
Mounting: External Feet
Optional Panel: NP2020
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: NEMA 13

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.