Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 8 x 8 x 4 in.

WIEGMANN #B080804SC

Enclosure, Wall Mount; Steel; HxWxD: 8 x 8 x 4 in.

SKU #78672533069
Manufacturer Series: B-SC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 8 in.
Width: 8 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: P0808

Additional Info: Additional Ratings: NEMA 13