WIEGMANN #B080606

Enclosure, Wall Mount; Steel; HxWxD: 8 x 6 x 6 in.

SKU: 78672533064
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 8 in.
Width: 6 in.
Depth: 6 in.
Height - mm: 203mm
Width - mm: 152mm
Depth - mm: 152mm
Mounting: External Feet
Optional Panel: P0806
Manufacturer Series: B
Additional Info: Additional Ratings: NEMA 13