Menu Search

WIEGMANN #A060603

Enclosure, Wall Mount; Steel; HxWxD: 6 x 6 x 3 in.

SKU: 78672530030
Manufacturer Series: A Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 3 in.
Height - mm: 152mm
Width - mm: 152mm
Depth - mm: 76mm
Mounting: Internal Holes