Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 3 in.
WIEGMANN #BN4060403CH

Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 3 in.

SKU # 78672537815 Manufacturer Series: BN4-CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 6 in.
Width: 4 in.
Depth: 3 in.
Mounting: External Feet
Optional Panel: P0604