Menu Search

WIEGMANN #B060403SC

Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 3 in.

SKU: 78672533035
Manufacturer Series: B-SC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 6 in.
Width: 4 in.
Depth: 3 in.
Mounting: External Feet
Optional Panel: P0604
Additional Info: Additional Ratings: NEMA 13