Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 48 x 36 x 16 in.

WIEGMANN #N412483616C

Ultimate Enclosure, Wall Mount; Steel; HxWxD: 48 x 36 x 16 in.

SKU #78672585935
Manufacturer Series: N412C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 16 in.
Mounting: Internal Holes
Optional Panel: NP4836C

Additional Info: Additional Ratings: NEMA 12,13. Provided with Print Pocket