Menu Search
WIEGMANN #B040403SC

Enclosure, Wall Mount; Steel; HxWxD: 4 x 4 x 3 in.

SKU # 78672533015 Manufacturer Series: B-SC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 4 in.
Width: 4 in.
Depth: 3 in.
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13